SLD 1500 MM 95X135

COMPARE

SLD 1500 MM 95X135

Description
SLD 1500 MM 95X135 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-1500-MM-95X135

BDI # 598991

Features

Component: Keyless Screw Locking Assembly
Series: SLD1500
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.315

Outside Diameter - Millimeter: 135
Bore - Millimeter: 95
Length - Millimeter: 28
Other Features: 18 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch: 1.102

Price Inventory : Available to order
Loading Price
QTY
SLD 1350 MM 95X135

COMPARE

SLD 1350 MM 95X135

Description
SLD 1350 MM 95X135 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-1350-MM-95X135

BDI # 599290

Features

Component: Keyless Screw Locking Assembly
Series: SLD1350
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.315

Outside Diameter - Millimeter: 135
Bore - Millimeter: 95
Length - Millimeter: 40
Other Features: 10 Locking Screws | Internal Shaft Locking | Self Centering | High Torque | Axial Hub Position Can Move During Clamping
Length - Inch: 1.575

Price Inventory : Available to order
Loading Price
QTY