14MPC-31S-90X1.500 MPB
        
            Description
            
            14MPC-31S-90X1.500 MPB SYNC PULLEY
    
Part # 14MPC31S90MPB
BDI # 998128
Features
        
                            Pitch Diameter - Inch:
                            
                                5.439
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                155.194
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                5.329
                        
        
                            Face Width - Millimeter:
                            
                                98.552
                        
        
                            Face Width - Inch:
                            
                                3.88
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Solid Style | Type MPB1F
                        
        
                            Pitch Diameter - Millimeter:
                            
                                138.151
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
14MX-31S-68
        
            Description
            
            14MX-31S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68
    
Part # 77196031
BDI # 1094898
Features
        
                            Pitch Diameter - Inch:
                            
                                5.439
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                155.194
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                5.329
                        
        
                            Face Width - Millimeter:
                            
                                76.454
                        
        
                            Face Width - Inch:
                            
                                3.01
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
                        
        
                            Pitch Diameter - Millimeter:
                            
                                138.151
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
14MX-31S-37
        
            Description
            
            14MX-31S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
    
Part # 77193031
BDI # 1094897
Features
        
                            Pitch Diameter - Inch:
                            
                                5.439
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                155.194
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                5.329
                        
        
                            Face Width - Millimeter:
                            
                                44.196
                        
        
                            Face Width - Inch:
                            
                                1.74
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
                        
        
                            Pitch Diameter - Millimeter:
                            
                                138.151
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
14MPC-31S-68X1.000 MPB
        
            Description
            
            14MPC-31S-68X1.000 MPB SYNC PULLEY
    
Part # 14MPC31S68MPB
BDI # 992355
Features
        
                            Pitch Diameter - Inch:
                            
                                5.439
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                155.194
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                5.329
                        
        
                            Face Width - Millimeter:
                            
                                76.454
                        
        
                            Face Width - Inch:
                            
                                3.01
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Solid Style | Type MPB1F
                        
        
                            Pitch Diameter - Millimeter:
                            
                                138.151
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                5.439
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                155.296
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                5.329
                        
        
                            Face Width - Millimeter:
                            
                                52.324
                        
        
                            Face Width - Inch:
                            
                                2.06
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                138.151
                        
        
                            Mounting Method:
                            
                                Bushed