ES5-R ELEMENT OMEGA 7300090
Description
ES5-R ELEMENT OMEGA 7300090 ; 5-3/8" OD POLYURETHANE
Part # 9648450
BDI # 18143338
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
5.375
Outside Diameter - Millimeter:
136.525
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 5
Coupling Type:
Elastomeric Coupling
Torque:
925In-Lbs
Width - Inch:
0
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
5.375
Outside Diameter - Millimeter:
136.525
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.81
Coupling Type:
Elastomeric Coupling
Torque:
925In-Lbs
ES5-R HSU ELEMENT OMEGA 7300090HSU
Description
ES5-R HSU ELEMENT OMEGA 7300090HSU
Part # 9650092
BDI # 18143337
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
5.375
Outside Diameter - Millimeter:
136.525
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 5
Coupling Type:
Elastomeric Coupling
Torque:
925In-Lbs
Width - Inch:
0
E5 HDY ELEMENT OMEGA 7300020HDY
Description
E5 HDY ELEMENT OMEGA 7300020HDY ; 5.375" OD YELLOW
Part # 10287720
BDI # 21473945
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
5.375
Outside Diameter - Millimeter:
136.525
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.81
Coupling Type:
Elastomeric Coupling
Torque:
925In-Lbs
Width - Inch:
0
E5 HSU ELEMENT OMEGA 7300020HSU
Description
E5 HSU ELEMENT OMEGA 7300020HSU
Part # 9650060
BDI # 18143095
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
5.375
Outside Diameter - Millimeter:
136.525
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.81
Coupling Type:
Elastomeric Coupling
Torque:
925In-Lbs
Width - Inch:
0