HC2060VRP-10T
        
            Description
            
            HC2060VRP-10T ROLLER CHAIN SPROCKET ; 0.748" BORE W/HARDENED TEETH
    
Part # HC2060VRP-10T
BDI # 22382844
Features
        
                            Chain Pitch - Inch:
                            
                                1.5
                        
        
                            Chain Size:
                            
                                2060-2
                        
        
                            Chain Pitch - Millimeter:
                            
                                38.1
                        
        
                            Pitch Diameter - Inch:
                            
                                2.854
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                5.394
                        
        
                            Other Features:
                            
                                Conveyor Series | Double Pitch
                        
        
                            Pitch Diameter - Millimeter:
                            
                                72.492
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
HC2060VRP-10 X 1-1/2 KWY 2SS
        
            Description
            
            HC2060VRP-10 X 1-1/2 KWY 2SS SPROCKET ; C2060 ANSI 1.5" CHAIN PITCH 1 STRAND
    
Part # HC2060VRP-10 X 1-1/2 KWY 2SS
BDI # 21525254
Features
        
                            Chain Pitch - Inch:
                            
                                1.5
                        
        
                            Chain Size:
                            
                                2060-2
                        
        
                            Chain Pitch - Millimeter:
                            
                                38.1
                        
        
                            Pitch Diameter - Inch:
                            
                                2.854
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                5.394
                        
        
                            Other Features:
                            
                                Conveyor Series | Double Pitch | With 2 Set Screw
                        
        
                            Pitch Diameter - Millimeter:
                            
                                72.492
                        
        
                            Mounting Method:
                            
                                Finished Bore