Page 1 of 3

Next

Compare
1050 COVER/GRID ASSY HORIZONTAL METRIC

COMPARE

1050 COVER/GRID ASSY HORIZONTAL METRIC

Description
1050 COVER/GRID ASSY HORIZONTAL METRIC

TIMKEN LOVEJOY

Part # 1050-CVR/GRID ASSY-HZ MM

BDI # 597847

Features

Component: Horizontal Split Cover and Grid Assembly
Width - Millimeter: 80.772
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 5.433

Outside Diameter - Millimeter: 138
Other Features: Components May or May Not Intermix Among Brands | Alloy Steel Grid
Coupling Type: Grid Coupling
Width - Inch: 3.18

Price Inventory : Available to order
Loading Price
QTY
8S 38MM 10X3.3MM KW

COMPARE

8S 38MM 10X3.3MM KW

Description
8S 38MM 10X3.3MM KW COUPLING HUB

TIMKEN LOVEJOY

Part # 8S-FLNG-38MMH7-10X3.3MMKW

BDI # 595256

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 5.433

Length Thru Bore - Millimeter: 53.34
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: 1135In-Lbs

Price Inventory : Available to order
Loading Price
QTY
8S 42MM 12X3.3MM KW

COMPARE

8S 42MM 12X3.3MM KW

Description
8S 42MM 12X3.3MM KW COUPLING HUB

TIMKEN LOVEJOY

Part # 8S-FLNG-42MMH7-12X3.3MMKW

BDI # 595257

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 5.433

Length Thru Bore - Millimeter: 53.34
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: 1135In-Lbs

Price Inventory : Available to order
Loading Price
QTY
8S 48MM 14X3.8MM KW

COMPARE

8S 48MM 14X3.8MM KW

Description
8S 48MM 14X3.8MM KW COUPLING HUB

TIMKEN LOVEJOY

Part # 8S-FLNG-48MMH7-14X3.8MMKW

BDI # 595259

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 5.433

Length Thru Bore - Millimeter: 53.34
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: 1135In-Lbs

Price Inventory : Available to order
Loading Price
QTY
8S 24MM 8X3.3MM KW

COMPARE

8S 24MM 8X3.3MM KW

Description
8S 24MM 8X3.3MM KW COUPLING HUB

TIMKEN LOVEJOY

Part # 8S-FLNG-24MMH7-8X3.3MMKW

BDI # 596005

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 5.433

Length Thru Bore - Millimeter: 53.34
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: 1135In-Lbs

Price Inventory : Available to order
Loading Price
QTY