Page 1 of 3

Next

Compare
KMTA 22

COMPARE

KMTA 22

Description
KMTA 22 BRG LOCKNUT

SKF

Part # KMTA 22

BDI # 1269203

Features

Thread Size: M110 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Outside Diameter - Millimeter: 140
Other Features: Precision | Three M10 Locking Pins

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY
B-LOC B800 110MM

COMPARE

B-LOC B800 110MM

Description
B-LOC B800 110MM KEYLESS BUSHING ; NON-RETURNABLE

FENNER DRIVES

Part # T8110

BDI # 17283577

Features

Component: Keyless Screw Locking Assembly
Series: B800
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.512

Outside Diameter - Millimeter: 140
Bore - Millimeter: 110
Length - Millimeter: 107
Other Features: 12 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
Length - Inch: 4.213

Price Inventory : Available to order
Loading Price
QTY
SHT 100

COMPARE

SHT 100

Description
SHT 100 QUICK DISCONNECT BUSHING

SKF

Part # SHT 100

BDI # 1306777

Features

Component: Keyless Screw Locking Assembly
Series: SHT
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.512

Outside Diameter - Millimeter: 140
Bore - Millimeter: 100
Length - Millimeter: 132.5
Other Features: 12 Locking Screws | Slotted Outer Sleeve
Length - Inch: 5.217

Price Inventory : Available to order
Loading Price
QTY
KM 21

COMPARE

KM 21

Description
KM 21 BRG LOCKNUT ; 140MM OD 18MM NOMINAL THK

SKF

Part # KM 21

BDI # 1419592

Features

Thread Size: M105 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Outside Diameter - Millimeter: 140
Nominal Thickness - Inch: 0.709

Nominal Thickness - Millimeter: 18

Price Inventory : Available to order
Loading Price
QTY
KM21

COMPARE

KM21

Description
KM21 BEARING METRIC LOCKNUT

TIMKEN

Part # KM21

BDI # 1362319

Features

Thread Size: M105 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Outside Diameter - Millimeter: 140
Nominal Thickness - Inch: 0.709

Nominal Thickness - Millimeter: 18

Price Inventory : Available to order
Loading Price
QTY