Features
Thread Size:
M110 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Outside Diameter - Millimeter:
140
Other Features:
Precision | Three M10 Locking Pins
Nominal Thickness - Inch:
1.26
Nominal Thickness - Millimeter:
32
B-LOC B800 110MM
Description
B-LOC B800 110MM KEYLESS BUSHING ; NON-RETURNABLE
Part # T8110
BDI # 17283577
Features
Component:
Keyless Screw Locking Assembly
Series:
B800
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.512
Outside Diameter - Millimeter:
140
Bore - Millimeter:
110
Length - Millimeter:
107
Other Features:
12 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
Length - Inch:
4.213
Features
Thread Size:
M105 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Outside Diameter - Millimeter:
140
Nominal Thickness - Inch:
0.709
Nominal Thickness - Millimeter:
18
Features
Component:
Keyless Screw Locking Assembly
Series:
SHT
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.512
Outside Diameter - Millimeter:
140
Bore - Millimeter:
100
Length - Millimeter:
132.5
Other Features:
12 Locking Screws | Slotted Outer Sleeve
Length - Inch:
5.217