2052B13

COMPARE

2052B13

Description
2052B13 ROLLER CHAIN SPROCKET ; DOUBLE PITCH

MARTIN SPROCKET & GR

Part # 2052B13

BDI # 617459

Features

Chain Pitch - Inch: 1.25
Chain Size: 2052
Pitch Diameter - Inch: 5.223
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.82
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 35834
Pitch Diameter - Millimeter: 132.67
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
1N5.6SK

COMPARE

1N5.6SK

Description
1N5.6SK COMPANION PULLEY ; VARIABLE SPEED

TB WOODS

Part # 561N

BDI # 990874

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.82
Outside Diameter - Millimeter: 147.828
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Mounting Method: Bushed
Belt Series: 1922V
Bushing Size: SK
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY
2052A13H

COMPARE

2052A13H

Description
2052A13H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # 2052A13

BDI # 17158912

Features

Chain Pitch - Inch: 1.25
Chain Size: 2052
Pitch Diameter - Inch: 5.223
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.82
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 572340
Pitch Diameter - Millimeter: 132.67
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
2052A13

COMPARE

2052A13

Description
2052A13 ROLLER CHAIN SPROCKET ; DOUBLE PITCH

MARTIN SPROCKET & GR

Part # 2052A13

BDI # 617440

Features

Chain Pitch - Inch: 1.25
Chain Size: 2052
Pitch Diameter - Inch: 5.223
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.82
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 570976
Pitch Diameter - Millimeter: 132.67
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 100-1BH13

COMPARE

PHS 100-1BH13

Description
PHS 100-1BH13 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 100-1BH13

BDI # 24760715

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 0

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.82
Pitch Diameter - Millimeter: 0
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY