PHE 1050TGVCOVER
        
            Description
            
            PHE 1050TGVCOVER GRID COUPLING COVER ; NON-RETURNABLE
    
Part # PHE 1050TGVCOVER
BDI # 1281902
Features
        
                            Component:
                            
                                Vertical Split Cover
                        
        
                            Width - Millimeter:
                            
                                120
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Aluminum
                        
        
                            Outside Diameter - Inch:
                            
                                5.827
                        
        
                            Outside Diameter - Millimeter:
                            
                                148
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | 12MM To 50MM Bore Range | 6000 RPM Speed
                        
        
                            Coupling Type:
                            
                                Grid Coupling
                        
        
                            Width - Inch:
                            
                                4.724
                        
        
SLD 350 MM 130X148
        
            Description
            
            SLD 350 MM 130X148 SHAFT LOCKING DEVICE
    
Part # SLD-350-MM-130X148
BDI # 599471
Features
        
                            Component:
                            
                                Keyless Split Ring Locking Assembly
                        
        
                            Series:
                            
                                SLD350
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                5.827
                        
        
                            Outside Diameter - Millimeter:
                            
                                148
                        
        
                            Bore - Millimeter:
                            
                                130
                        
        
                            Length - Millimeter:
                            
                                28
                        
        
                            Other Features:
                            
                                Internal Shaft Locking | Low Torque | Adjustable Axial Position
                        
        
                            Length - Inch:
                            
                                1.102
                        
        
PL130X148E
        
            Description
            
            PL130X148E POWER LOCK ; KEYLESS LOCKING DEVICE
    
Part # PL130X148E
BDI # 25197839
Features
        
                            Component:
                            
                                Keyless Split Ring Locking Assembly
                        
        
                            Series:
                            
                                EL
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                5.827
                        
        
                            Outside Diameter - Millimeter:
                            
                                148
                        
        
                            Bore - Millimeter:
                            
                                130
                        
        
                            Length - Millimeter:
                            
                                27.991
                        
        
                            Other Features:
                            
                                Power-Lock
                        
        
                            Length - Inch:
                            
                                1.102