Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.843
Outside Diameter - Millimeter:
148.412
Bore - Millimeter:
101.6
Length - Millimeter:
33
Other Features:
11 Locking Screws
Length - Inch:
1.299
B-LOC B400 4IN
Description
B-LOC B400 4IN KEYLESS BUSHING ; 5.843" OD STEEL
Part # B402400
BDI # 17282813
Features
Component:
Keyless Screw Locking Assembly
Series:
B400
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.843
Outside Diameter - Millimeter:
148.412
Bore - Millimeter:
101.6
Length - Millimeter:
33
Other Features:
14 Locking Screws | Not Self Centering | Double Taper | Self Releasing | Pilot Bushing | Fair Concentricity
Length - Inch:
1.299
SLD 1500 IN 3-15/16
Description
SLD 1500 IN 3-15/16 SHAFT LOCKING DEVICE
Part # SLD-1500-IN-3-15/16
BDI # 599044
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1500
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.843
Outside Diameter - Millimeter:
148.412
Bore - Millimeter:
100.025
Length - Millimeter:
32.004
Other Features:
15 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch:
1.26
Features
Component:
Keyless Screw Locking Assembly
Series:
AD
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.843
Outside Diameter - Millimeter:
148.412
Bore - Millimeter:
101.6
Length - Millimeter:
100
Other Features:
Power-Lock
Length - Inch:
3.937