SXCS132-6 HUB RSB

COMPARE

SXCS132-6 HUB RSB

Description
SXCS132-6 HUB RSB ; NON-RETURNABLE FOR SXCS 132-6 DISC CPLG

TIMKEN LOVEJOY

Part # SXCS132-6-HUB-RSB

BDI # 598721

Features

Bore Profile: No Bore
Component: Hub
Flange Outside Diameter - Millimeter: 145.034
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.87
Length Thru Bore - Millimeter: 59.944
Other Features: Components May or May Not Intermix Among Brands | Close Coupled | Solid Hub | Torsionally Rigid
Hub Diameter - Millimeter: 71.12
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
SXCS132-6 1-3/4 3/8X3/16 KW

COMPARE

SXCS132-6 1-3/4 3/8X3/16 KW

Description
SXCS132-6 1-3/4 3/8X3/16 KW HUB ; FOR SXCS 132-6 DISC CPLG

TIMKEN LOVEJOY

Part # SXCS132-6-HUB-1-3/4-3/8X3/16KW

BDI # 599592

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 145.034
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.87
Length Thru Bore - Millimeter: 59.944
Other Features: Components May or May Not Intermix Among Brands | Close Coupled | Torsionally Rigid
Hub Diameter - Millimeter: 71.12
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
SXCS132-6 SPACER BSE .36

COMPARE

SXCS132-6 SPACER BSE .36

Description
SXCS132-6-SPCR-BSE=0.36-OAL=2.29 ; COUPLING

TIMKEN LOVEJOY

Part # 697904934298

BDI # 598712

Features

Component: Spacer Assembly
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.87
Outside Diameter - Millimeter: 149.098

Other Features: Components May or May Not Intermix Among Brands | 6 Bolt Close Coupled Coupling | Axial Split Spacer | Torsionally Rigid
Coupling Type: Disc Coupling
Torque: 9700In-Lbs

Price Inventory : Available to order
Loading Price
QTY