SLD 350 MM 12X15
Description
SLD 350 MM 12X15 SHAFT LOCKING DEVICE
Part # SLD-350-MM-12X15
BDI # 599274
Features
Component:
Keyless Split Ring Locking Assembly
Series:
SLD350
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.591
Outside Diameter - Millimeter:
15
Bore - Millimeter:
12
Length - Millimeter:
4.5
Other Features:
Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch:
0.177
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1900
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.591
Outside Diameter - Millimeter:
15
Bore - Millimeter:
8
Length - Millimeter:
25
Other Features:
3 Locking Screws | Internal Shaft Locking | Self Centering | Medium Torque | Axial Hub Position Fixed During Clamping
Length - Inch:
0.984