Page 1 of 11

Next

Compare
ML035 1/8

COMPARE

ML035 1/8

Description
ML035 1/8 JAW COUPLING HUB ; ML UNIVERSAL SERIES RSB

MARTIN SPROCKET & GR

Part # ML035 1/8

BDI # 609298

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 0.625

Length Thru Bore - Millimeter: 6.756
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 15.875
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
SC31

COMPARE

SC31

Description
SC31 SETSCREW COLLAR ; 5/16" IDX5/8" ODX11/32" W STEEL

BOSTON GEAR

Part # 67700

BDI # 176664

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 8.738
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 0.625
Outside Diameter - Millimeter: 15.875
Bore - Millimeter: 7.95
Other Features: Zinc Plated

Price Inventory : Available to order
Loading Price
QTY
L035NP

COMPARE

L035NP

Description
L035NP JAW COUPLING SPIDER

TB WOODS

Part # L035NP

BDI # 988534

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 0.625
Outside Diameter - Millimeter: 15.875

Other Features: Components may or may not inter-mix among brands - Straight L Jaw
Coupling Type: Jaw Coupling
Torque: 3.5In-Lbs

Price Inventory : Available to order
Loading Price
QTY
L035X5/16

COMPARE

L035X5/16

Description
L035X5/16 JAW COUPLING HUB

DODGE

Part # L035X5/16

BDI # 629956

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 0.625

Length Thru Bore - Millimeter: 6.756
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 15.875
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L035X3/16

COMPARE

L035X3/16

Description
L035X3/16 JAW COUPLING HUB

DODGE

Part # L035X3/16

BDI # 629954

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 0.625

Length Thru Bore - Millimeter: 6.756
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 15.875
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY