Page 1 of 4

Next

Compare
L035 1/4 NKW

COMPARE

L035 1/4 NKW

Description
L035 1/4 NKW COUPLING HUB ; 1/4" BORE 5/8" HUB DIA

TIMKEN LOVEJOY

Part # L035-HUB-1/4-NKW

BDI # 592515

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 0.625

Length Thru Bore - Millimeter: 6.858
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 15.875
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
LSC-5 SS

COMPARE

LSC-5 SS

Description
LSC-5 SS SHAFT COLLAR ; STAINLESS STEEL

TIMKEN LOVEJOY

Part # LSC-5-SHAFT COLLAR-SS

BDI # 593108

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 7.95
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 0.625
Outside Diameter - Millimeter: 15.875
Bore - Millimeter: 7.95
Width - Inch: 0.313

Price Inventory : Available to order
Loading Price
QTY
L035 SPIDER SOX 75-85 DURO

COMPARE

L035 SPIDER SOX 75-85 DURO

Description
L035 SPIDER SOX 75-85 DURO CPLG ELEMENT

TIMKEN LOVEJOY

Part # L035-SPIDER-SOX-75/85DURO

BDI # 592512

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 0.625
Outside Diameter - Millimeter: 15.875

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 3.5In-Lbs

Price Inventory : Available to order
Loading Price
QTY
L035 5/16 NKW

COMPARE

L035 5/16 NKW

Description
L035 5/16 NKW COUPLING HUB ; 5/16" BORE 5/8" HUB DIA

TIMKEN LOVEJOY

Part # L035-HUB-5/16-NKW

BDI # 592516

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 0.625

Length Thru Bore - Millimeter: 6.858
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 15.875
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
LOV L035 HUB RAW NO BORE

COMPARE

LOV L035 HUB RAW NO BORE

Description
LOV L035 HUB RAW NO BORE

TIMKEN LOVEJOY

Part # L035-HUB-SOLID-NKW-N/LBL

BDI # 17001560

Features

Bore Profile: No Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 0.625

Length Thru Bore - Millimeter: 6.858
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact | Solid Hub
Mounting Method: Set Screw
Hub Diameter - Millimeter: 15.875
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY