Page 1 of 3

Next

Compare
PHE 1060TGHCOVER

COMPARE

PHE 1060TGHCOVER

Description
PHE 1060TGHCOVER GRID COUPLING COVER ; NON-RETURNABLE

SKF

Part # PHE 1060TGHCOVER

BDI # 1281887

Features

Component: Horizontal Split Cover
Width - Millimeter: 92
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 5.906

Outside Diameter - Millimeter: 150
Other Features: Components May or May Not Intermix Among Brands | 19MM To 57MM Bore Range | 6000 RPM Speed
Coupling Type: Grid Coupling
Width - Inch: 3.622

Price Inventory : Available to order
Loading Price
QTY
PHE FRC150FTB

COMPARE

PHE FRC150FTB

Description
PHE FRC150FTB JAW COUPLING HUB ; NON-RETURNABLE

SKF

Part # PHE FRC150FTB

BDI # 1281462

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 5.906

Length Thru Bore - Millimeter: 33.5
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 115
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
PHE FRC150HTB

COMPARE

PHE FRC150HTB

Description
PHE FRC150HTB JAW COUPLING HUB ; NON-RETURNABLE

SKF

Part # PHE FRC150HTB

BDI # 1281463

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 5.906

Length Thru Bore - Millimeter: 33.5
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 115
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
PHE FRC150RSB

COMPARE

PHE FRC150RSB

Description
PHE FRC150RSB COUPLING HUB ; NON-RETURNABLE

SKF

Part # PHE FRC150RSB

BDI # 1281464

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 5.906

Length Thru Bore - Millimeter: 60
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 115
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
KM 23

COMPARE

KM 23

Description
KM 23 BEARING METRIC LOCKNUT

TIMKEN

Part # KM23

BDI # 1362321

Features

Thread Size: M115 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Outside Diameter - Millimeter: 150
Nominal Thickness - Inch: 0.748

Nominal Thickness - Millimeter: 19

Price Inventory : Available to order
Loading Price
QTY