H10B28 X 19MM RSB
Description
H10B28 X 19MM RSB ROLLER CHAIN SPROCKET
Part # H10B28 X 19MM RSB
BDI # 22379906
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.582
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.922
Other Features:
19MM Plain Bore
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Rough Bore
D10B28H X 20MM RSB
Description
D10B28H X 20MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D10B28H X 20MM RSB
BDI # 22381194
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.582
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.922
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Rough Bore
H50BTL28
Description
H50BTL28 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8"P 28T TAPERLOCK W/HT
Part # H50BTL28
BDI # 919622
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.922
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Bushed
H50B28F X 3/4
Description
H50B28F X 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE KW 2SS W/HARDENED TEETH
Part # H50B28F X 3/4
BDI # 916711
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.922
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.582
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.922
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Bushed