PHP 60-8M-50TB
        
            Description
            
            PHP 60-8M-50TB SYNCHRONOUS PULLEY ; NON-RETURNABLE
    
Part # PHP 60-8M-50TB
BDI # 1289646
Features
        
                            Pitch Diameter - Inch:
                            
                                6.015
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                158
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                5.961
                        
        
                            Face Width - Millimeter:
                            
                                60
                        
        
                            Face Width - Inch:
                            
                                2.362
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                152.79
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
PHP 60-8M-30TB
        
            Description
            
            PHP 60-8M-30TB PULLEY ; NON-RETURNABLE
    
Part # PHP 60-8M-30TB
BDI # 1289616
Features
        
                            Pitch Diameter - Inch:
                            
                                6.015
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                162
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                5.961
                        
        
                            Face Width - Millimeter:
                            
                                38
                        
        
                            Face Width - Inch:
                            
                                1.496
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                152.79
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
PHP 60-8M-20TB
        
            Description
            
            PHP 60-8M-20TB SYNCHRONOUS PULLEY ; NON-RETURNABLE
    
Part # PHP 60-8M-20TB
BDI # 1289585
Features
        
                            Pitch Diameter - Inch:
                            
                                6.015
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                162
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                5.961
                        
        
                            Face Width - Millimeter:
                            
                                28
                        
        
                            Face Width - Inch:
                            
                                1.102
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                152.79
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
PHP 60-8M-30RSB
        
            Description
            
            PHP 60-8M-30RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
    
Part # PHP 60-8M-30RSB
BDI # 1289967
Features
        
                            Pitch Diameter - Inch:
                            
                                6.015
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                168
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                5.961
                        
        
                            Face Width - Millimeter:
                            
                                38
                        
        
                            Face Width - Inch:
                            
                                1.496
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Web Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                152.79
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
PHP 60-8M-50RSB
        
            Description
            
            PHP 60-8M-50RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
    
Part # PHP 60-8M-50RSB
BDI # 1290003
Features
        
                            Pitch Diameter - Inch:
                            
                                6.015
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                158
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                5.961
                        
        
                            Face Width - Millimeter:
                            
                                60
                        
        
                            Face Width - Inch:
                            
                                2.362
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Web Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                152.79
                        
        
                            Mounting Method:
                            
                                Rough Bore