Page 1 of 48

Next

Compare
M670H5

COMPARE

M670H5

Description
M670H5 COUPLING INSERT ; 5.975" OD HYTREL 1.36" THICK 55D HYTREL

MAGNALOY COUPLING

Part # M670H5

BDI # 602127

Features

Component: Insert
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 5.975
Outside Diameter - Millimeter: 151.765

Other Features: Components May or May Not Intermix Among Brands | Blue-Green
Coupling Type: Jaw Coupling
Torque: 14840.1In-Lbs

Price Inventory : In stock
Loading Price
QTY
600 HUB 2-3/8X5/8

COMPARE

600 HUB 2-3/8X5/8

Description
600 HUB 2-3/8X5/8 COUPLING HUB ; 2 3/8" BORE 5/8" KW

MAGNALOY COUPLING

Part # M60021220

BDI # 602008

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 5.975

Length Thru Bore - Millimeter: 58.674
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 114.3
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
600 HUB NO BORE

COMPARE

600 HUB NO BORE

Description
600 HUB NO BORE COUPLING HUB ; 4.5" DIA SHAFT HUB

MAGNALOY COUPLING

Part # M600R

BDI # 602124

Features

Bore Profile: No Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 5.975

Length Thru Bore - Millimeter: 58.674
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Spider | Solid Hub
Hub Diameter - Millimeter: 114.3
Coupling Type: Jaw Coupling
Torque: Neoprene 4946.7 | Urethane 7420.1 | Hytrel 14840.1In-Lbs

Price Inventory : In stock
Loading Price
QTY
M670N7

COMPARE

M670N7

Description
M670N7 INSERT ; 5.975" OD NEOPRENE 1.36" THICK 70A

MAGNALOY COUPLING

Part # M670N7

BDI # 602128

Features

Component: Insert
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 5.975
Outside Diameter - Millimeter: 151.765

Other Features: Components May or May Not Intermix Among Brands | Black
Coupling Type: Jaw Coupling
Torque: 4946.7In-Lbs

Price Inventory : In stock
Loading Price
QTY
600 HUB 40X12 METRIC W/DSS

COMPARE

600 HUB 40X12 METRIC W/DSS

Description
600 HUB 40X12 METRIC W/DSS COUPLING HUB

MAGNALOY COUPLING

Part # M600M4012DSS

BDI # 602086

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 5.975

Length Thru Bore - Millimeter: 58.674
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 114.3
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY