Page 1 of 2

Next

Compare
13H 2 7/8

COMPARE

13H 2 7/8

Description
13H 2 7/8 COUPLING HUB ; QUADRA-FLEX COUPLING

MARTIN SPROCKET & GR

Part # 13H 2 7/8

BDI # 615408

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.125

Length Thru Bore - Millimeter: 84.938
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 155.575
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 11350 | Hytrel 47268In-Lbs

Price Inventory : Available to order
Loading Price
QTY
13HS 2 3/8

COMPARE

13HS 2 3/8

Description
13HS 2 3/8 COUPLING HUB ; QUADRA-FLEX COUPLING

MARTIN SPROCKET & GR

Part # 13HS 2 3/8

BDI # 615412

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.125

Length Thru Bore - Millimeter: 62.713
Other Features: Components May or May Not Intermix Among Brands | Short Hub
Hub Diameter - Millimeter: 155.575
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 11350 | Hytrel 47268In-Lbs

Price Inventory : Available to order
Loading Price
QTY
13HS PB

COMPARE

13HS PB

Description
13HS PB COUPLING HUB ; 6.125" OD 2.469 LTB 1.875 MPB

MARTIN SPROCKET & GR

Part # 13HS PB

BDI # 21974665

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.125

Length Thru Bore - Millimeter: 62.713
Other Features: Components May or May Not Intermix Among Brands | Short Hub
Hub Diameter - Millimeter: 155.575
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 11350 | Hytrel 47268In-Lbs

Price Inventory : Available to order
Loading Price
QTY
13HS 2 1/8

COMPARE

13HS 2 1/8

Description
13HS 2 1/8 COUPLING HUB ; QUADRA-FLEX COUPLING

MARTIN SPROCKET & GR

Part # 13HS 2 1/8

BDI # 615411

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.125

Length Thru Bore - Millimeter: 62.713
Other Features: Components May or May Not Intermix Among Brands | Short Hub
Hub Diameter - Millimeter: 155.575
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 11350 | Hytrel 47268In-Lbs

Price Inventory : Available to order
Loading Price
QTY
13H 2 3/8

COMPARE

13H 2 3/8

Description
13H 2 3/8 COUPLING HUB ; QUADRA-FLEX COUPLING

MARTIN SPROCKET & GR

Part # 13H 2 3/8

BDI # 615407

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.125

Length Thru Bore - Millimeter: 84.938
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 155.575
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 11350 | Hytrel 47268In-Lbs

Price Inventory : Available to order
Loading Price
QTY