TAN24-2

COMPARE

TAN24-2

Description
TAN24-2 BRG LOCKNUT ; 12TPI 6-1/8" OD 0.823" NOMINAL THK

TIMKEN

Part # TAN24

BDI # 1374130

Features

Thread Size: 4.716-12
Inch - Metric: Inch
Outside Diameter - Inch: 6.125
Outside Diameter - Millimeter: 155.575
Other Features: Steel

Threads per Inch: 12
Nominal Thickness - Inch: 0.823
Nominal Thickness - Millimeter: 20.904

Price Inventory : Available to order
Loading Price
QTY
13SCH 2-3/8 5/8X5/16 KW

COMPARE

13SCH 2-3/8 5/8X5/16 KW

Description
13SCH 2-3/8 5/8X5/16 KW SPACER HUB

TIMKEN LOVEJOY

Part # 13SCH-SPCR HUB-2-3/8-5/8X5/16KW

BDI # 594562

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Powdered Metal or Cast Iron
Outside Diameter - Inch: 6.125

Length Thru Bore - Millimeter: 84.836
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve | Standard Hub
Hub Diameter - Millimeter: 155.575
Coupling Type: Elastomeric Coupling
Torque: 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY
13SCH 1-3/8 NKW RSB

COMPARE

13SCH 1-3/8 NKW RSB

Description
13SCH 1-3/8 NKW RSB SPACER HUB

TIMKEN LOVEJOY

Part # 13SCH-SPCR HUB-1-3/8-NKW-RSB

BDI # 594561

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Powdered Metal or Cast Iron
Outside Diameter - Inch: 6.125

Length Thru Bore - Millimeter: 84.836
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve | Standard Hub
Hub Diameter - Millimeter: 155.575
Coupling Type: Elastomeric Coupling
Torque: 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY
13SCHS 2-1/8 NKW RSB

COMPARE

13SCHS 2-1/8 NKW RSB

Description
13SCHS 2-1/8 NKW RSB SPACER HUB

TIMKEN LOVEJOY

Part # 13SCHS-SPCR HUB-2-1/8-NKW-RSB

BDI # 594565

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Powdered Metal or Cast Iron
Outside Diameter - Inch: 6.125

Length Thru Bore - Millimeter: 62.738
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve | Short Hub
Hub Diameter - Millimeter: 155.575
Coupling Type: Elastomeric Coupling
Torque: 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY
13SCH 3-3/8 7/8X7/16 KW

COMPARE

13SCH 3-3/8 7/8X7/16 KW

Description
13SCH-SPCR HUB-2-2/8-7/8X7/16KW ; POR NON RETURNABLE COUPLING

TIMKEN LOVEJOY

Part # 13SCH-SPCR HUB-2-2/8-7/8X7/16KW

BDI # 594564

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Powdered Metal or Cast Iron
Outside Diameter - Inch: 6.125

Length Thru Bore - Millimeter: 84.836
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve | Standard Hub
Hub Diameter - Millimeter: 155.575
Coupling Type: Elastomeric Coupling
Torque: 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY