Page 1 of 7

Next

Compare
N 26

COMPARE

N 26

Description
N 26 BRG LOCKNUT

SKF

Part # N 26

BDI # 1304634

Features

Thread Size: 5.106-12
Inch - Metric: Inch
Outside Diameter - Inch: 6.125
Outside Diameter - Millimeter: 155.575
Threads per Inch: 12

Nominal Thickness - Inch: 0.885
Nominal Thickness - Millimeter: 22.479

Price Inventory : Available to order
Loading Price
QTY
13H 2 3/8

COMPARE

13H 2 3/8

Description
13H 2 3/8 COUPLING HUB ; QUADRA-FLEX COUPLING

MARTIN SPROCKET & GR

Part # 13H 2 3/8

BDI # 615407

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.125

Length Thru Bore - Millimeter: 84.938
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 155.575
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 11350 | Hytrel 47268In-Lbs

Price Inventory : Available to order
Loading Price
QTY
13SC-HS 2-1/8

COMPARE

13SC-HS 2-1/8

Description
13SC-HS 2-1/8 COUPLING HUB

TB WOODS

Part # 13SCHS218

BDI # 983515

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 6.125
Length Thru Bore - Millimeter: 62.713

Other Features: Components May or May Not Intermix Among Brands | Short Hub | Set Screw
Hub Diameter - Millimeter: 155.575
Hub Diameter - Inch: 6.125
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 11350 | Hytrel 47268In-Lbs

Price Inventory : Available to order
Loading Price
QTY
13SC-H 2-7/8

COMPARE

13SC-H 2-7/8

Description
13SC-H 2-7/8 COUPLING HUB

TB WOODS

Part # 13SCH278

BDI # 995359

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 6.125
Length Thru Bore - Millimeter: 84.938

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 155.575
Hub Diameter - Inch: 6.125
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 11350 | Hytrel 47268In-Lbs

Price Inventory : Available to order
Loading Price
QTY
13SC-HS 2-3/8

COMPARE

13SC-HS 2-3/8

Description
13SC-HS 2-3/8 COUPLING HUB

TB WOODS

Part # 13SCHS238

BDI # 985120

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 6.125
Length Thru Bore - Millimeter: 62.713

Other Features: Components May or May Not Intermix Among Brands | Short Hub | Set Screw
Hub Diameter - Millimeter: 155.575
Hub Diameter - Inch: 6.125
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 11350 | Hytrel 47268In-Lbs

Price Inventory : Available to order
Loading Price
QTY