Page 1 of 4

Next

Compare
L276 SPIDER BRONZE

COMPARE

L276 SPIDER BRONZE

Description
L276 SPIDER BRONZE COUPLING ELEMENT

TIMKEN LOVEJOY

Part # L276-SPIDER-BRONZE

BDI # 593775

Features

Component: Spider
Inch - Metric: Inch
Material: Bronze
Outside Diameter - Inch: 6.19
Outside Diameter - Millimeter: 157.226

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 12500In-Lbs

Price Inventory : In stock
Loading Price
QTY
L276 2-1/8

COMPARE

L276 2-1/8

Description
L276 2-1/8 COUPLING HUB

TB WOODS

Part # L276218

BDI # 997055

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.19

Length Thru Bore - Millimeter: 79.502
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | Do Not Use Bronze Insert Over 250RPM | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 127
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L276 2-7/8

COMPARE

L276 2-7/8

Description
L276 2-7/8 COUPLING HUB

TB WOODS

Part # L276278

BDI # 986847

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.19

Length Thru Bore - Millimeter: 79.502
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | Do Not Use Bronze Insert Over 250RPM | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 127
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L276N

COMPARE

L276N

Description
L276N JAW COUPLING SPIDER

TB WOODS

Part # L276N

BDI # 993556

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 6.19
Outside Diameter - Millimeter: 157.226

Other Features: Components may or may not inter-mix among brands - Straight L Jaw
Coupling Type: Jaw Coupling
Torque: 4716In-Lbs

Price Inventory : Available to order
Loading Price
QTY
L276 7/8 NO KW

COMPARE

L276 7/8 NO KW

Description
L276 7/8 NO KW COUPLING HUB

TB WOODS

Part # L27678NK

BDI # 982417

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.19

Length Thru Bore - Millimeter: 79.502
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | Do Not Use Bronze Insert Over 250RPM | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 127
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY