P3614M115-SF
        
            Description
            
            P3614M115-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101755474
    
Part # P3614M115-SF
BDI # 24303134
Features
        
                            Pitch Diameter - Inch:
                            
                                6.316
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                172.974
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                6.208
                        
        
                            Face Width - Millimeter:
                            
                                125.425
                        
        
                            Face Width - Inch:
                            
                                4.938
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                160.43
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
P3614M55-SF
        
            Description
            
            P3614M55-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101755479
    
Part # P3614M55-SF
BDI # 24303144
Features
        
                            Pitch Diameter - Inch:
                            
                                6.316
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                172.974
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                6.208
                        
        
                            Face Width - Millimeter:
                            
                                61.925
                        
        
                            Face Width - Inch:
                            
                                2.438
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                160.43
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
W3614M120-MPB
        
            Description
            
            W3614M120-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101756075
    
Part # W3614M120-MPB
BDI # 24304243
Features
        
                            Pitch Diameter - Inch:
                            
                                6.316
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                172.974
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                6.208
                        
        
                            Face Width - Millimeter:
                            
                                125.07
                        
        
                            Face Width - Inch:
                            
                                4.924
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                160.43
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
W3614M42-SF
        
            Description
            
            W3614M42-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101756077
    
Part # W3614M42-SF
BDI # 24304247
Features
        
                            Pitch Diameter - Inch:
                            
                                6.316
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                172.974
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                6.208
                        
        
                            Face Width - Millimeter:
                            
                                45.06
                        
        
                            Face Width - Inch:
                            
                                1.774
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                160.43
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
W3614M65-3030
        
            Description
            
            W3614M65-3030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756078
    
Part # W3614M65-3030
BDI # 24304249
Features
        
                            Pitch Diameter - Inch:
                            
                                6.316
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                172.974
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                6.208
                        
        
                            Face Width - Millimeter:
                            
                                69.063
                        
        
                            Face Width - Inch:
                            
                                2.719
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                160.43
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        

 

 
						 
 





 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter