SLD 350 MM 140X158
Description
SLD 350 MM 140X158 SHAFT LOCKING DEVICE
Part # SLD-350-MM-140X158
BDI # 599472
Features
Component:
Keyless Split Ring Locking Assembly
Series:
SLD350
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.22
Outside Diameter - Millimeter:
158
Bore - Millimeter:
140
Length - Millimeter:
28
Other Features:
Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch:
1.102