Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
5.617
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.226
Other Features:
Simplex Type
Global Part Number GPN:
569798
Pitch Diameter - Millimeter:
142.68
Mounting Method:
Rough Bore
PHS 100-1DSA14
Description
PHS 100-1DSA14 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 100-1DSA14
BDI # 1288762
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Rough Bore
H100BTL14
Description
H100BTL14 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 14T TAPERLOCK W/HT
Part # 100BTB14H
BDI # 919509
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.226
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-3
Pitch Diameter - Inch:
5.617
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.226
Other Features:
Triplex Type
Global Part Number GPN:
569845
Pitch Diameter - Millimeter:
142.68
Mounting Method:
Rough Bore
H100SK14
Description
H100SK14 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 14T QD-BUSH W/HT
Part # 100SK14H
BDI # 920207
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Bushed