3-5V-630-Q
Description
3-5V-630-Q V-BELT SHEAVE ; QD BUSHED 101757763
Part # 3-5V-630-Q
BDI # 24306831
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.3
Outside Diameter - Millimeter:
160.02
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Solid Style | Split Taper Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
Q1
Number of Grooves:
3
CJ75A-HUB-CI-65MMH7-18X4.4MM KW
Description
CJ75A-HUB-CI-65MMH7-18X4.4MM KW
Part # CJ75A-HUB-CI-65MMH7-18X4.4MMKW
BDI # 23125940
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
6.3
Length Thru Bore - Millimeter:
85.09
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
134.874
Coupling Type:
Jaw Coupling
CJ 75/90B HUB CI RSB
Description
CJ 75/90B HUB CI RSB HUB ; 75A, 75/90B CURVE JAW
Part # CJ75/90B-HUB-CI-RSB
BDI # 596542
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
6.3
Length Thru Bore - Millimeter:
85.09
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider
Hub Diameter - Millimeter:
134.874
Coupling Type:
Jaw Coupling
Torque:
11320In-Lbs
LH600 HUB 1-5/8 3/8X3/16KW
Description
LH600 HUB 1-5/8 3/8X3/16KW ; HYDRAULIC CJ JAW COUPLING
Part # LH600-HUB-1-5/8-3/8X3/16KW
BDI # 23204464
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.3
Length Thru Bore - Millimeter:
58.42
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
134.874
Coupling Type:
Jaw Coupling
LH600 HUB 1-3/4 7/16X7/32KW
Description
LH600 HUB 1-3/4 7/16X7/32KW ; HYDRAULIC CJ JAW COUPLING
Part # LH600-HUB-1-3/4-7/16X7/32KW
BDI # 23204468
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.3
Length Thru Bore - Millimeter:
58.42
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
134.874
Coupling Type:
Jaw Coupling