CJ 75/90B CI 3-3/8 7/8 KW
Description
CJ 75/90B CI 3-3/8 7/8 KW COUPLING HUB ; CURVED JAW
Part # CJ75/90B-HUB-CI-3-3/8-7/8X7/16KW
BDI # 19073922
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.31
Length Thru Bore - Millimeter:
85.09
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
160.274
Coupling Type:
Jaw Coupling
CJ 75/90B HUB CI 80mm KW
Description
CJ 75/90B HUB CI 80MM KW
Part # CJ75/90B-HUB-CI-80MMH7-22X5.4MMKW
BDI # 20306841
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
6.31
Length Thru Bore - Millimeter:
85.09
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
160.274
Coupling Type:
Jaw Coupling
CJ 75/90B CI 2-1/2 5/8 KW
Description
CJ 75/90B CI 2-1/2 5/8 KW HUB ; 75A, 75/90B CURVE JAW
Part # CJ75/90B-HUB-CI-2-1/2-5/8X5/16KW
BDI # 597262
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.31
Length Thru Bore - Millimeter:
85.09
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
160.274
Coupling Type:
Jaw Coupling
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.31
Outside Diameter - Millimeter:
160.274
Bore - Millimeter:
19.05
Bore - Inch:
0.75
Other Features:
Two Sided Moveable
Mounting Method:
Finished Bore
Belt Series:
A
Bushing Size:
No Bushing
Number of Grooves:
1
CJ 75/90B CI 3.3735 7/8 KW
Description
CJ 75/90B CI 3.3735 7/8 KW ; POR
Part # 68514470438
BDI # 19074090
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.31
Length Thru Bore - Millimeter:
85.09
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
160.274
Coupling Type:
Jaw Coupling