Page 1 of 13

Next

Compare
9S-FLNG-60MMH7-18X4.4MMKW

COMPARE

9S-FLNG-60MMH7-18X4.4MMKW

Description
9S-FLNG-60MMH7-18X4.4MMKW CPLG HUB

TIMKEN LOVEJOY

Part # 9S-FLNG-60MMH7-18X4.4MMKW

BDI # 19073798

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.214
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 92
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
9S 1 1/4X1/8 KW

COMPARE

9S 1 1/4X1/8 KW

Description
9S 1 1/4X1/8 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 9S-FLNG-1"-1/4X1/8KW

BDI # 594358

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.214
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
9S 1-1/4 1/4X1/8 KW

COMPARE

9S 1-1/4 1/4X1/8 KW

Description
9S 1-1/4 1/4X1/8 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 9S-FLNG-1-1/4-1/4X1/8KW

BDI # 594360

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.214
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
9S 2-3/16 1/2X1/4 KW

COMPARE

9S 2-3/16 1/2X1/4 KW

Description
9S 2-3/16 1/2X1/4 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 9S-FLNG-2-3/16-1/2X1/4KW

BDI # 594372

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.214
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
9S 2-3/8 5/8X5/16 KW

COMPARE

9S 2-3/8 5/8X5/16 KW

Description
9S 2-3/8 5/8X5/16 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 9S-FLNG-2-3/8-5/8X5/16KW

BDI # 594374

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.214
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs

Price Inventory : Available to order
Loading Price
QTY