P64-8MGT-12
        
            Description
            
            P64-8MGT-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
    
Part # 77081264
BDI # 1125847
Features
        
                            Pitch Diameter - Inch:
                            
                                6.416
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                170.688
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                6.36
                        
        
                            Face Width - Millimeter:
                            
                                14.478
                        
        
                            Face Width - Inch:
                            
                                0.57
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                162.966
                        
        
                            Mounting Method:
                            
                                Bushed