Page 1 of 5

Next

Compare
P64-8M-85-SK HTD

COMPARE

P64-8M-85-SK HTD

Description
P64-8M-85-SK HTD SYNCH SPROCKET

DODGE

Part # 110767

BDI # 254611

Features

Pitch Diameter - Inch: 6.42
Flange Outside Diameter - Millimeter: 170.586
Inch - Metric: Metric
Outside Diameter - Inch: 6.362
Face Width - Millimeter: 95.25

Face Width - Inch: 3.75
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 163.068
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P64-8M-50-2517 HT250

COMPARE

P64-8M-50-2517 HT250

Description
P64-8M-50-2517 HT250 SYNCH SPROCKET

DODGE

Part # 112895

BDI # 255189

Features

Pitch Diameter - Inch: 6.416
Flange Outside Diameter - Millimeter: 172.009
Inch - Metric: Metric
Outside Diameter - Inch: 6.362
Face Width - Millimeter: 60.452

Face Width - Inch: 2.38
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 162.966
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P64-8M-50-SK HTD

COMPARE

P64-8M-50-SK HTD

Description
P64-8M-50-SK HTD SYNCH SPROCKET

DODGE

Part # 110750

BDI # 254596

Features

Pitch Diameter - Inch: 6.416
Flange Outside Diameter - Millimeter: 170.586
Inch - Metric: Metric
Outside Diameter - Inch: 6.362
Face Width - Millimeter: 60.452

Face Width - Inch: 2.38
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 162.966
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P64-8M-20-2012 HT250

COMPARE

P64-8M-20-2012 HT250

Description
P64-8M-20-2012 HT250 SYNCH SPROCKET

DODGE

Part # 112863

BDI # 255159

Features

Pitch Diameter - Inch: 6.416
Flange Outside Diameter - Millimeter: 172.009
Inch - Metric: Metric
Outside Diameter - Inch: 6.362
Face Width - Millimeter: 28.702

Face Width - Inch: 1.13
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 162.966
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P64-8M-85-2517 HT250

COMPARE

P64-8M-85-2517 HT250

Description
P64-8M-85-2517 HT250 SYNCH SPROCKET

DODGE

Part # 114507

BDI # 255561

Features

Pitch Diameter - Inch: 6.416
Flange Outside Diameter - Millimeter: 170.586
Inch - Metric: Metric
Outside Diameter - Inch: 6.362
Face Width - Millimeter: 95.25

Face Width - Inch: 3.75
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 162.966
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY