Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
6.211
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.425
Other Features:
Duplex Type
Global Part Number GPN:
569008
Pitch Diameter - Millimeter:
157.75
Mounting Method:
Rough Bore
D06B52 X 25MM KW 2SS
Description
D06B52 X 25MM KW 2SS ROLLER CHAIN SPRKT ; 25MM BORE 52T 2SS 8MM X 3.3MM KW
Part # D06B52 X 25MM KW 2SS
BDI # 23660457
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
6.211
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.425
Other Features:
Duplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
157.75
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Pitch Diameter - Inch:
6.211
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.425
Other Features:
Triplex Type
Global Part Number GPN:
30790
Pitch Diameter - Millimeter:
157.75
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
6.211
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.425
Other Features:
Duplex Type
Global Part Number GPN:
30578
Pitch Diameter - Millimeter:
157.75
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Pitch Diameter - Inch:
6.211
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.425
Other Features:
Triplex Type
Global Part Number GPN:
569801
Pitch Diameter - Millimeter:
157.75
Mounting Method:
Rough Bore