Features
Pitch Diameter - Inch:
6.525
Flange Outside Diameter - Millimeter:
171.958
Inch - Metric:
Inch
Outside Diameter - Inch:
6.471
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Heavy | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
165.735
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.525
Flange Outside Diameter - Millimeter:
171.45
Inch - Metric:
Inch
Outside Diameter - Inch:
6.471
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Heavy | QD Bushing | Solid Style | Type B1F
Pitch Diameter - Millimeter:
165.735
Mounting Method:
Bushed