120SF12
Description
120SF12 ROLLER CHAIN SPROCKET ; 1-1/2" P 12T BORE FOR SF BUSHING
Part # 120SF12
BDI # 615199
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
5.796
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.498
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31239
Pitch Diameter - Millimeter:
147.21
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
5.796
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.498
Global Part Number GPN:
31418
Pitch Diameter - Millimeter:
147.21
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Pitch Diameter - Inch:
5.796
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.498
Other Features:
Duplex Type
Global Part Number GPN:
570393
Pitch Diameter - Millimeter:
147.21
Mounting Method:
Rough Bore
24BTB12H
Description
24BTB12H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 24BTB12H
BDI # 617697
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
5.796
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.498
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569529
Pitch Diameter - Millimeter:
147.21
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
5.796
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.498
Other Features:
Simplex Type
Global Part Number GPN:
569067
Pitch Diameter - Millimeter:
147.21
Mounting Method:
Rough Bore