14SCH 1-3/4 NKW RSB
Description
14SCH 1-3/4 NKW RSB SPACER HUB
Part # 14SCH-SPCR HUB-1-3/4-NKW-RSB
BDI # 594568
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Powdered Metal or Cast Iron
Outside Diameter - Inch:
6.5
Length Thru Bore - Millimeter:
97.536
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve | Standard Hub
Hub Diameter - Millimeter:
165.1
Coupling Type:
Elastomeric Coupling
Torque:
18000In-Lbs
Features
Bore Profile:
No Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
165.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.5
Length Thru Bore - Millimeter:
70.104
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub | 6 Bolt Coupling | Solid Hub | Drop in Spacer
Hub Diameter - Millimeter:
112.014
Coupling Type:
Disc Coupling
DI158-6 SUB-ASSEMBLY BSE 7
Description
DI158-6 SUB-ASSEMBLY BSE 7 ; DISC CPLG
Part # DI158-6-SUBASSY-BSE=7"
BDI # 598757
Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Other Features:
Components May or May Not Intermix Among Brands | 6 Bolt Coupling | Drop In Spacer
Coupling Type:
Disc Coupling
Torque:
17700In-Lbs
DI158-6 SUB-ASSEMBLY BSE 5
Description
DI158-6 SUB-ASSEMBLY BSE 5 ; DI 158-6 DISC CPLG
Part # DI158-6-SUBASSY-BSE=5"
BDI # 598755
Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Other Features:
Components May or May Not Intermix Among Brands | 6 Bolt Coupling | Drop In Spacer
Coupling Type:
Disc Coupling
Torque:
17700In-Lbs
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Length Thru Bore - Millimeter:
171.45
Length Thru Bore - Inch:
6.75
Outside Diameter - Millimeter:
165.1
Bore - Millimeter:
85.725
Bore - Inch:
3.375
Other Features:
Keyway on ID
Global Part Number GPN:
459385
Bushing Series:
M