C276 COLLAR WITH HARDWARE
        
            Description
            
            C276 COLLAR WITH HARDWARE ; 6.53" OD STEEL C276 COUPLING SIZE
    
Part # C276-COLLAR-W/HDW
BDI # 595136
Features
        
                            Component:
                            
                                Collar
                        
        
                            Width - Millimeter:
                            
                                0
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                6.53
                        
        
                            Outside Diameter - Millimeter:
                            
                                165.862
                        
        
                            Other Features:
                            
                                Components may or may not inter-mix among brands - With Hardware
                        
        
                            Coupling Type:
                            
                                Jaw Coupling
                        
        
                            Torque:
                            
                                NBR 4716 | Hytrel 9432In-Lbs
                        
        
                            Width - Inch:
                            
                                0