Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.625
Outside Diameter - Millimeter:
168.275
Other Features:
Components May or May Not Intermix Among Brands | 4 Bolt Coupling
Coupling Type:
Disc Coupling
Torque:
11340In-Lbs
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.625
Outside Diameter - Millimeter:
168.275
Other Features:
Face Dia 5.723 | No Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
131.851
Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.625
Outside Diameter - Millimeter:
168.275
Other Features:
Components May or May Not Intermix Among Brands | 4 Bolt Coupling | Spool Spacer
Coupling Type:
Disc Coupling
Torque:
11340In-Lbs
40 HSB X 2.75 STL OMEGA 7390415
Description
40 HSB X 2.75 STL OMEGA 7390415 ; COUPLING HUB
Part # 9650201
BDI # 18140429
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.625
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs
40 HSB X 1.875 STL OMEGA 7300671
Description
40 HSB X 1.875 STL OMEGA 7300671 ; HUB
Part # 9650186
BDI # 18140425
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.625
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs