06BTB54
Description
06BTB54 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 06BTB54
BDI # 613253
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
6.45
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.663
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
571116
Pitch Diameter - Millimeter:
163.82
Mounting Method:
Bushed
PHS 06B-1A54
Description
PHS 06B-1A54 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1A54
BDI # 1284587
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.45
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.663
Pitch Diameter - Millimeter:
163.82
Mounting Method:
Rough Bore
PHS 06B-1B54
Description
PHS 06B-1B54 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1B54
BDI # 1284689
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
6.45
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.663
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
163.82
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
6.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.663
Other Features:
With 2 Set Screw
Global Part Number GPN:
573046
Pitch Diameter - Millimeter:
163.805
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
6.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.663
Other Features:
With 2 Set Screw
Global Part Number GPN:
572674
Pitch Diameter - Millimeter:
163.805
Mounting Method:
Finished Bore