Features
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Outside Diameter - Millimeter:
170
Inside Diameter - Millimeter:
125
SLD 900 MM 100
Description
SLD-900-MM-100 SHAFT LOCKING DEVICE ; NON-RETURNABLE
Part # SLD-900-MM-100
BDI # 598952
Features
Component:
Keyless Shrink Disc Locking Assembly
Series:
SLD900
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.693
Outside Diameter - Millimeter:
170
Bore - Millimeter:
100
Length - Millimeter:
44
Other Features:
12 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch:
1.732