PHP 40-14M-170TB
Description
PHP 40-14M-170TB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 40-14M-170TB
BDI # 1289789
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
191
Inch - Metric:
Metric
Outside Diameter - Inch:
6.89
Face Width - Millimeter:
187
Face Width - Inch:
7.362
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
178.25
Mounting Method:
Bushed
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
6.89
Outside Diameter - Millimeter:
175
Inside Diameter - Millimeter:
130
Features
Thread Size:
M135 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
6.89
Outside Diameter - Millimeter:
175
Nominal Thickness - Inch:
0.866
Nominal Thickness - Millimeter:
22
Features
Component:
Keyless Screw Locking Assembly
Series:
SHT
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.89
Outside Diameter - Millimeter:
175
Bore - Millimeter:
130
Length - Millimeter:
166
Other Features:
18 Locking Screws | Slotted Outer Sleeve
Length - Inch:
6.535
KMT 28
Description
KMT 28 BEARING LOCKNUT ; 175MM OD 164MM FACE DIA 32MM WD
Part # KMT 28
BDI # 1421653
Features
Thread Size:
M140 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
6.89
Outside Diameter - Millimeter:
175
Other Features:
Precision | Three M10 Locking Pins
Nominal Thickness - Inch:
1.26
Nominal Thickness - Millimeter:
32