Features
        
                            Pitch Diameter - Inch:
                            
                                7.118
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                190.5
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                7.055
                        
        
                            Face Width - Millimeter:
                            
                                30.48
                        
        
                            Face Width - Inch:
                            
                                1.2
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Web Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                180.797
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
8MX-71S-36
        
            Description
            
            8MX-71S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
    
Part # 77183071
BDI # 1117472
Features
        
                            Pitch Diameter - Inch:
                            
                                7.118
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                190.5
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                7.055
                        
        
                            Face Width - Millimeter:
                            
                                40.132
                        
        
                            Face Width - Inch:
                            
                                1.58
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type DF1
                        
        
                            Pitch Diameter - Millimeter:
                            
                                180.797
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
8MX-71S-21
        
            Description
            
            8MX-71S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
    
Part # 77182071
BDI # 1117471
Features
        
                            Pitch Diameter - Inch:
                            
                                7.118
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                190.5
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                7.055
                        
        
                            Face Width - Millimeter:
                            
                                23.368
                        
        
                            Face Width - Inch:
                            
                                0.92
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type CF1
                        
        
                            Pitch Diameter - Millimeter:
                            
                                180.797
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
8MX-71S-62
        
            Description
            
            8MX-71S-62 SYNCHRONOUS PULLEY ; 62MM BELT W 8MM BELT PIT 8M-62
    
Part # 77186071
BDI # 1117473
Features
        
                            Pitch Diameter - Inch:
                            
                                7.118
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                190.5
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                7.055
                        
        
                            Face Width - Millimeter:
                            
                                66.802
                        
        
                            Face Width - Inch:
                            
                                2.63
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
                        
        
                            Pitch Diameter - Millimeter:
                            
                                180.797
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                7.118
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                190.5
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                7.055
                        
        
                            Face Width - Millimeter:
                            
                                73.914
                        
        
                            Face Width - Inch:
                            
                                2.91
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                180.797
                        
        
                            Mounting Method:
                            
                                Bushed