Features
Thread Size:
M10 X 0.75
Inch - Metric:
Metric
Outside Diameter - Inch:
0.709
Outside Diameter - Millimeter:
18
Nominal Thickness - Inch:
0.157
Nominal Thickness - Millimeter:
4
B-LOC B800 11MM
Description
B-LOC B800 11MM KEYLESS BUSHING ; NON-RETURNABLE
Part # T8011
BDI # 17283558
Features
Component:
Keyless Screw Locking Assembly
Series:
B800
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.709
Outside Diameter - Millimeter:
18
Bore - Millimeter:
11
Length - Millimeter:
28
Other Features:
4 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
Length - Inch:
1.102
Features
Component:
Keyless Screw Locking Assembly
Series:
B800
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.709
Outside Diameter - Millimeter:
18
Bore - Millimeter:
11.125
Length - Millimeter:
27.508
Other Features:
4 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
Length - Inch:
1.083
Features
Thread Size:
M10 X 0.75
Inch - Metric:
Metric
Outside Diameter - Inch:
0.709
Outside Diameter - Millimeter:
18
Nominal Thickness - Inch:
0.157
Nominal Thickness - Millimeter:
4
PHF FX20-12X18
Description
PHF FX20-12X18 KEYLESS BUSHING ; NON-RETURNABLE
Part # PHF FX20-12X18
BDI # 1290481
Features
Component:
Keyless Screw Locking Assembly
Series:
FX20
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.709
Outside Diameter - Millimeter:
18
Bore - Millimeter:
12
Length - Millimeter:
26
Other Features:
4 Clamp Screws
Length - Inch:
1.024