Page 1 of 2

Next

Compare
KM 28

COMPARE

KM 28

Description
KM 28 BEARING LOCKNUT

TIMKEN

Part # KM28

BDI # 1362325

Features

Thread Size: M140 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Outside Diameter - Millimeter: 180
Nominal Thickness - Inch: 0.866

Nominal Thickness - Millimeter: 22

Price Inventory : Available to order
Loading Price
QTY
SLD 1500 IN 4-1/2

COMPARE

SLD 1500 IN 4-1/2

Description
SLD 1500 IN 4-1/2 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-1500-IN-4-1/2

BDI # 599047

Features

Component: Keyless Screw Locking Assembly
Series: SLD1500
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.087

Outside Diameter - Millimeter: 180
Bore - Millimeter: 114.3
Length - Millimeter: 32.004
Other Features: 16 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch: 1.26

Price Inventory : Available to order
Loading Price
QTY
SLD 1500 IN 4-15/16

COMPARE

SLD 1500 IN 4-15/16

Description
SLD 1500 IN 4-15/16 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-1500-IN-4-15/16

BDI # 599048

Features

Component: Keyless Screw Locking Assembly
Series: SLD1500
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.087

Outside Diameter - Millimeter: 180
Bore - Millimeter: 125.425
Length - Millimeter: 38
Other Features: 20 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch: 1.496

Price Inventory : Available to order
Loading Price
QTY
SLD 2600 IN 4-15/16

COMPARE

SLD 2600 IN 4-15/16

Description
SLD-2600-IN-4-15/16 ; POR

TIMKEN LOVEJOY

Part # SLD-2600-IN-4-15/16

BDI # 598930

Features

Component: Keyless Screw Locking Assembly
Series: SLD2600
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.087

Outside Diameter - Millimeter: 180
Bore - Millimeter: 125.425
Length - Millimeter: 116
Other Features: 12 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch: 4.567

Price Inventory : Available to order
Loading Price
QTY
SLD 2600 MM 130X180

COMPARE

SLD 2600 MM 130X180

Description
SLD 2600 MM 130X180 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD 2600 MM 130X180

BDI # 598883

Features

Component: Keyless Screw Locking Assembly
Series: SLD2600
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.087

Outside Diameter - Millimeter: 180
Bore - Millimeter: 130
Length - Millimeter: 116
Other Features: 12 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch: 4.567

Price Inventory : Available to order
Loading Price
QTY