MXT40 2 3/16
Description
MXT40 2 3/16 MXT SHAFT BUSHING ; MXT TYPE CAST IRON
Part # MXT40 2 3/16
BDI # 17800493
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.125
Length Thru Bore - Millimeter:
71.45
Length Thru Bore - Inch:
2.813
Outside Diameter - Millimeter:
180.975
Bore - Millimeter:
55.575
Bore - Inch:
2.188
Other Features:
Cast/Ductile Material
Bushing Series:
XT40
Features
Thread Size:
5.888-12
Inch - Metric:
Inch
Outside Diameter - Inch:
7.125
Outside Diameter - Millimeter:
180.975
Threads per Inch:
12
Nominal Thickness - Inch:
0.979
Nominal Thickness - Millimeter:
24.867
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.125
Length Thru Bore - Millimeter:
71.45
Length Thru Bore - Inch:
2.813
Outside Diameter - Millimeter:
180.975
Bore - Millimeter:
74.625
Bore - Inch:
2.938
Bushing Series:
XT40
MXT40 3 15/16
Description
MXT40 3 15/16 MXT SHAFT BUSHING ; MXT TYPE CAST IRON
Part # MXT40 3 15/16
BDI # 17800496
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.125
Length Thru Bore - Millimeter:
71.45
Length Thru Bore - Inch:
2.813
Outside Diameter - Millimeter:
180.975
Bore - Millimeter:
100.025
Bore - Inch:
3.938
Other Features:
Cast/Ductile Material
Bushing Series:
XT40
MXT40 2 7/16
Description
MXT40 2 7/16 MXT SHAFT BUSHING ; MXT TYPE CAST IRON
Part # MXT40 2 7/16
BDI # 17800494
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.125
Length Thru Bore - Millimeter:
71.45
Length Thru Bore - Inch:
2.813
Outside Diameter - Millimeter:
180.975
Bore - Millimeter:
61.925
Bore - Inch:
2.438
Other Features:
Cast/Ductile Material
Bushing Series:
XT40