PHP 3SPB175TB
Description
PHP 3SPB175TB TRANMISSION PULLEY ; NON-RETURNABLE
Part # PHP 3SPB175TB
BDI # 24760065
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
7.165
Outside Diameter - Millimeter:
182
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
2517
Number of Grooves:
3
Features
Component:
Sleeve Assembly
Width - Millimeter:
187.2
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.165
Outside Diameter - Millimeter:
182
Other Features:
HercuFlex | Continuous Style | 4000RPM Unbalanced Speed
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs
Width - Inch:
7.37