PHS 08B-1BH44
Description
PHS 08B-1BH44 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1BH44
BDI # 1285132
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.009
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.236
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
178.03
Mounting Method:
Rough Bore
PHS 08B-1A44
Description
PHS 08B-1A44 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1A44
BDI # 1285011
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.009
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.236
Pitch Diameter - Millimeter:
178.03
Mounting Method:
Rough Bore
PHS 08B-1B44
Description
PHS 08B-1B44 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1B44
BDI # 1285131
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.009
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.236
Pitch Diameter - Millimeter:
178.03
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.009
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.236
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
178.03
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.009
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.236
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
178.03
Mounting Method:
Rough Bore