P42-14MGT-40
        
            Description
            
            P42-14MGT-40 SYNCHRONOUS PULLEY ; 42GROVES 14MM P 40MM W
    
Part # 77114042
BDI # 1125724
Features
        
                            Pitch Diameter - Inch:
                            
                                7.369
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                204.216
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                7.259
                        
        
                            Face Width - Millimeter:
                            
                                45.974
                        
        
                            Face Width - Inch:
                            
                                1.81
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
                        
        
                            Pitch Diameter - Millimeter:
                            
                                187.173
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                7.369
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                7.259
                        
        
                            Face Width - Millimeter:
                            
                                107.01
                        
        
                            Face Width - Inch:
                            
                                4.213
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Red Color | Slab Type | Conti SilentSync Sprocket
                        
        
                            Global Part Number GPN:
                            
                                576943
                        
        
                            Pitch Diameter - Millimeter:
                            
                                187.173
                        
        
                            Mounting Method:
                            
                                Rough Bore