KMT 30
Description
KMT 30 BEARING LOCKNUT ; 185MM OD 174MM FACE DIA 32MM WD
Part # KMT 30
BDI # 1421654
Features
Thread Size:
M150 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
7.283
Outside Diameter - Millimeter:
185
Other Features:
Precision | Three M10 Locking Pins
Nominal Thickness - Inch:
1.26
Nominal Thickness - Millimeter:
32
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
7.283
Outside Diameter - Millimeter:
185
Inside Diameter - Millimeter:
135
PHF FX190-110X185
Description
PHF FX190-110X185 KEYLESS BUSHING ; NON-RETURNABLE
Part # PHF FX190-110X185
BDI # 24761583
Features
Component:
Keyless Screw Locking Assembly
Series:
FX190
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.283
Outside Diameter - Millimeter:
185
Bore - Millimeter:
110
Length - Millimeter:
50
Other Features:
9 Clamp Screws
Length - Inch:
1.969
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
7.283
Outside Diameter - Millimeter:
185
Other Features:
Face Dia 160 | No Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
135
Features
Component:
Keyless Shrink Disc Locking Assembly
Series:
SLD900
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.283
Outside Diameter - Millimeter:
185
Bore - Millimeter:
110
Length - Millimeter:
50
Other Features:
9 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch:
1.969