Page 1 of 5

Next

Compare
PX70 PARA-FLEX ELEMENT CORDLESS

COMPARE

PX70 PARA-FLEX ELEMENT CORDLESS

Description
PX70 PARA-FLEX ELEMENT CORDLESS

DODGE

Part # 011287

BDI # 239810

Features

Component: Element
Width - Millimeter: 55.575
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 7.375

Outside Diameter - Millimeter: 187.325
Other Features: Components May or May Not Intermix Among Brands | Split | Cordless
Coupling Type: Elastomeric Coupling
Torque: 550In-Lbs
Width - Inch: 2.188

Price Inventory : In stock
Loading Price
QTY
PX70 PARA-FLEX ELEMENT

COMPARE

PX70 PARA-FLEX ELEMENT

Description
PX70 PARA-FLEX ELEMENT ; 7-3/8" OD ELASTOMERIC TYPE RUBBER

DODGE

Part # 011107

BDI # 239573

Features

Component: Element
Width - Millimeter: 55.575
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 7.375

Outside Diameter - Millimeter: 187.325
Other Features: Components May or May Not Intermix Among Brands | Split
Coupling Type: Elastomeric Coupling
Torque: 2200In-Lbs
Width - Inch: 2.188

Price Inventory : In stock
Loading Price
QTY
PX70 PARA-FLEX NEOPRENE ELEMENT

COMPARE

PX70 PARA-FLEX NEOPRENE ELEMENT

Description
PX70 PARA-FLEX NEOPRENE ELEMENT ; 7.375" OD NEOPRENE

DODGE

Part # 011298

BDI # 239817

Features

Component: Element
Width - Millimeter: 55.575
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 7.375

Outside Diameter - Millimeter: 187.325
Other Features: Components May or May Not Intermix Among Brands | Split
Coupling Type: Elastomeric Coupling
Torque: 2200In-Lbs
Width - Inch: 2.188

Price Inventory : Available to order
Loading Price
QTY
E7

COMPARE

E7

Description
E7 COUPLING ELEMENT ; 7-3/8" OD ELASTOMERIC TYPE RUBBER

MARTIN SPROCKET & GR

Part # E7

BDI # 608674

Features

Component: Element
Width - Millimeter: 80.975
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 7.375

Outside Diameter - Millimeter: 187.325
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Elastomeric Coupling
Torque: 1966In-Lbs
Width - Inch: 3.188

Price Inventory : Available to order
Loading Price
QTY
F9SK

COMPARE

F9SK

Description
F9SK COUPLING FLANGE ASSEMBLY ; 7-3/8" OD 3-7/8" HUB 1-7/8" LTB

MARTIN SPROCKET & GR

Part # F9SK

BDI # 608846

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.375

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | QD Bushing | Bushing Bore 2-9/16 to 2-5/8 has No Keyway
Hub Diameter - Millimeter: 98.425
Coupling Type: Elastomeric Coupling
Torque: 4349In-Lbs

Price Inventory : Available to order
Loading Price
QTY