Page 1 of 6

Next

Compare
50R HSB 3.750IN WRAPFLEX 794094

COMPARE

50R HSB 3.750IN WRAPFLEX 794094

Description
50R HSB 3.750IN WRAPFLEX 794094 ; COUPLING HUB

REXNORD

Part # 10057851

BDI # 24118787

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.48

Length Thru Bore - Millimeter: 189.992
Hub Diameter - Millimeter: 178.054
Hub Diameter - Inch: 7.01
Coupling Type: Elastomeric Coupling
Torque: 22200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
50R HSB 4.125IN WRAPFLEX 3701691

COMPARE

50R HSB 4.125IN WRAPFLEX 3701691

Description
50R HSB 4.125IN WRAPFLEX 3701691 ; 1"X1/2"KW 2SS CPLG HUB

REXNORD

Part # 10101755

BDI # 24118793

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.48

Length Thru Bore - Millimeter: 189.992
Hub Diameter - Millimeter: 178.054
Hub Diameter - Inch: 7.01
Coupling Type: Elastomeric Coupling
Torque: 22200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
JVS-190-2 1-5/8

COMPARE

JVS-190-2 1-5/8

Description
JVS-190-2 1-5/8 VARIABLE SPEED PULLEY

TB WOODS

Part # JVS1902158

BDI # 991728

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.48
Outside Diameter - Millimeter: 189.992
Bore - Millimeter: 41.275
Bore - Inch: 1.625

Global Part Number GPN: 579628
Mounting Method: Finished Bore
Belt Series: A | B | 5V
Bushing Size: No Bushing
Number of Grooves: 2

Price Inventory : Available to order
Loading Price
QTY
1080T31/35 TL 2525 FALK 0293005

COMPARE

1080T31/35 TL 2525 FALK 0293005

Description
1080T31/35 TL 2525 FALK 0293005 ; 1080T31/35 TL 2525 FALK 0293005

REXNORD

Part # 10010444

BDI # 24120261

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.48

Length Thru Bore - Millimeter: 189.992
Other Features: Taper Lock Bushing
Hub Diameter - Millimeter: 178.054
Coupling Type: Elastomeric Coupling
Torque: 22200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
50R HSB STL 2.875IN B WRAPFLEX 0794091

COMPARE

50R HSB STL 2.875IN B WRAPFLEX 0794091

Description
50R HSB STL 2.875IN B WRAPFLEX 0794091 ; 3/4X3/8KW CPLG HUB

REXNORD

Part # 10057848

BDI # 24118781

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.48

Length Thru Bore - Millimeter: 189.992
Hub Diameter - Millimeter: 178.054
Hub Diameter - Inch: 7.01
Coupling Type: Elastomeric Coupling
Torque: 22200In-Lbs

Price Inventory : Available to order
Loading Price
QTY