Page 1 of 6

Next

Compare
50R HSB 3.750IN WRAPFLEX 794094

COMPARE

50R HSB 3.750IN WRAPFLEX 794094

Description
50R HSB 3.750IN WRAPFLEX 794094 ; COUPLING HUB

REXNORD

Part # 10057851

BDI # 24118787

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.48

Length Thru Bore - Millimeter: 189.992
Hub Diameter - Millimeter: 178.054
Hub Diameter - Inch: 7.01
Coupling Type: Elastomeric Coupling
Torque: 22200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
50R HSB 4.125IN WRAPFLEX 3701691

COMPARE

50R HSB 4.125IN WRAPFLEX 3701691

Description
50R HSB 4.125IN WRAPFLEX 3701691 ; 1"X1/2"KW 2SS CPLG HUB

REXNORD

Part # 10101755

BDI # 24118793

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.48

Length Thru Bore - Millimeter: 189.992
Hub Diameter - Millimeter: 178.054
Hub Diameter - Inch: 7.01
Coupling Type: Elastomeric Coupling
Torque: 22200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
JVS-190-2 1-5/8

COMPARE

JVS-190-2 1-5/8

Description
JVS-190-2 1-5/8 VARIABLE SPEED PULLEY

TB WOODS

Part # JVS1902158

BDI # 991728

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.48
Outside Diameter - Millimeter: 189.992
Bore - Millimeter: 41.275
Bore - Inch: 1.625

Global Part Number GPN: 579628
Mounting Method: Finished Bore
Belt Series: A | B | 5V
Bushing Size: No Bushing
Number of Grooves: 2

Price Inventory : Available to order
Loading Price
QTY
MVS190X1-3/8

COMPARE

MVS190X1-3/8

Description
JVS190 X 1-3/8 FHP FIXED BORE SHEAVE

DODGE

Part # MVS190X1-3/8

BDI # 631054

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.48
Outside Diameter - Millimeter: 189.992
Bore - Millimeter: 34.925
Bore - Inch: 1.375

Other Features: Solid Type | Heavy Duty | Adjustable
Mounting Method: Finished Bore
Belt Series: A | B | 3V | 5V
Bushing Size: No Bushing
Number of Grooves: 2

Price Inventory : Available to order
Loading Price
QTY
MVS190X1-5/8

COMPARE

MVS190X1-5/8

Description
JVS190 X 1-5/8 FHP FIXED BORE SHEAVE

DODGE

Part # MVS190X1-5/8

BDI # 631055

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.48
Outside Diameter - Millimeter: 189.992
Bore - Millimeter: 41.275
Bore - Inch: 1.625

Other Features: Solid Type | Heavy Duty | Adjustable
Mounting Method: Finished Bore
Belt Series: A | B | 3V | 5V
Bushing Size: No Bushing
Number of Grooves: 2

Price Inventory : Available to order
Loading Price
QTY